Lock & Lock HPL301A9 Easy Essentials Color Mates Assorted Food Storage Container Set; Clear - 18 Piece
Mfr # HPL301A9
Zoro # G103711305
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lock & Lock
- MFR # HPL301A9
- Zoro # G103711305
- UPC # 8803733239721
- Country of Origin Viet Nam
- Category Food Containers
Description
Get pantry perfect and organize your dried goods, food items, baking ingredients, snacks and more with the easy essentials color mates 18-piece food storage container set.
Featuring nine storage containers in eight convenient sizes, this container set makes it super easy to pair the right lids and containers with the color mates matching system -- simply match the color of each lid seal to the corresponding color dot on the bottom of its matching container. Lock & lock's patented 4-hinge locking system has been durability tested to last up to 3 million uses, and the enhanced silicone seal is airtight to keep foods fresh longer and leakproof to prevent messy drips and sloppy spills. Bpa-free construction provides a healthy and versatile storage solution for the pantry, cupboard, refrigerator, freezer or anywhere your foods need to stay fresh. Plus, easy essentials containers are microwave safe for convenient reheating and dishwasher safe for easy cleanup.
For a color-proof way to match your lids and containers in seconds, reach for the containers that keep foods fresh and ready to go with the easy essentials color mates 18-piece food storage container set.
Features- Smart storage - the easy essentials color mates 18-piece container set features nine containers and matching color lids in eight convenient sizes
- Durable - unique, patented 4-hinge locking system is durability tested for long-lasting performance up to 3 million uses
- 18 Piece
- Color: Clear
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 25 5/8in. X 26 3/4 in. (810808)
- MARKET FORGE THERMOCOUPLE, 100" for Market Forge (97-6289)
- PZ-44 PZ-44 Conditioner/Relaxer Dough 50lbs (109586)
- CLEVELAND Valve, Solenoid - Gas 25V 1/2 (2345700)
- LOCK & LOCK Lock & Lock LLG423 14 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG423)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- LOCK & LOCK Lock & Lock HPL822R 16.9-Cup Easy Essentials Pantry Square Food Storage Container; Clear (HPL822R)
- LOCK & LOCK Lock & Lock LLS133 44 oz Easy Essentials Twist Food Storage Container; Clear (LLS133)
- LOCK & LOCK Lock & Lock HPL956 25 oz Easy Essentials Specialty Butter Container; Clear (HPL956)
- LOCK & LOCK Lock & Lock HPT818CS Easy Essentials Rectangular Food Storage Container Set; Clear - 14 Piece (HPT818CS)
- BALL JELLY JAR 4OZ 12PK (1440080400)
- Lock & Lock Food Containers