Shop All Solenoid Valves
Lochinvar
Valve 24V 3.5" Wc Nat 1"Dbl Gas Vlv
Mfr # 100111955
Zoro # G7697608
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100111955
- Zoro # G7697608
- UPC # 00020363167721
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Valve 24V 3.5" Wc Nat 1"Dbl Gas Vlv |
Description
Valve 24V 3.5 In. Wc Nat 1 In.Dbl Gas Vlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- FISHER MFG Fisher 2949, Water Saving Ultra Spray Valve, Polished Chrome (2949)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in.L (16PL-CA11-0120-11D-11D)
- THRIFCO PLUMBING 2 Inch Quick Repair Coupling (6622035)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G002LT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 120/60, 110/50)
- REDHAT 240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G066)
- Lochinvar Valves