Shop All Solenoid Valves
Lochinvar
Valve 24V 3.5" Wc Nat 1/2" Gas
Mfr # 100109834
Zoro # G7694799
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100109834
- Zoro # G7694799
- UPC # 00694776824764
- Country of Origin Mexico
- Category Solenoid Valves
Details
Item | Valve 24V 3.5" Wc Nat 1/2" Gas |
Description
Valve 24V 3.5 In. Wc Nat 1/2 In. Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Prem Gate Valve, NL 3" (4347000290)
- ANVIL 1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200033)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (H-6800-SS-L-1/4-CST)
- JONES STEPHENS 2-1/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK17 (102 FT) (I61218)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 240/60, 220/50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT Electronically enhanced (8210P094 24-120)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SU8220G406)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size (007135)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- Lochinvar Solenoid Valves