Shop All Solenoid Valves
Lochinvar
Valve 2" 150 T/P Valve 3/4"
Mfr # 100108455
Zoro # G7697291
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100108455
- Zoro # G7697291
- UPC # 00694776824139
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Valve 2" 150 T/P Valve 3/4" |
Description
Valve 2 In. 150 T/P Valve 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- RIDGID Tubing Bender, 1/4 In OD, 9 In L (404)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (EASMT6V22W24-120/60-PV)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 in Pipe Size (JB8214250CSA)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056 24/DC)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size (8040G022)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R184 100-240)
- Lochinvar Solenoid Valves