Shop All Solenoid Valves
Lochinvar
Valve 120V 4"Wc Nat 1/2" Gas Valve
Mfr # 100108828
Zoro # G7694622
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100108828
- Zoro # G7694622
- UPC # 00694776824252
- Country of Origin Mexico
- Category Solenoid Valves
Details
Item | Valve 120V 4"Wc Nat 1/2" Gas Valve |
Description
Valve 120V 4 In.Wc Nat 1/2 In. Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90 Pvc 3Hx3Hx2H (PVC003030800)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-AM-150)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H013V)
- ASCO 240V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A014V)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 240/60, 220/50)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 12/DC)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002HW)
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- Lochinvar Solenoid Valves