Shop All Solenoid Valves
Lochinvar
Valve 10" Wc Lp 1/2" Gas Valve
Mfr # 100093823
Zoro # G7694467
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100093823
- Zoro # G7694467
- UPC # 00020363159610
- Country of Origin Mexico
- Category Solenoid Valves
Details
Item | Valve 10" Wc Lp 1/2" Gas Valve |
Description
Valve 10 In. Wc Lp 1/2 In. Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC VALVE MOTOR 120V CLS F (B035-70008607)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- GEDORE Pipe Reamer, 1/3" to 1-1/3" Capacity (232501)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- CKD 24V-Dc Solenoid Valve (4F9-P5132-M0E)
- ASCO RED-HAT 110V-AC 1/2IN NPT SOLENOID VALVE (8211A37)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 240/60, 220/50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G006)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8220G406120/60)
- Lochinvar Solenoid Valves