Shop All UL Class Fuses
Lochinvar
UL Class Fuse, Fast-Acting, 60A
Mfr # 100208814
Zoro # G209734963
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 60A
- Brand LOCHINVAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100208814
- Zoro # G209734963
- Country of Origin United States
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 60A |
Item | UL Class Fuse |
Brand | LOCHINVAR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FRS-R-3-1/2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPS-RK-7SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 80A, 600V AC, Indicating (TCF80)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- Lochinvar Fuses