Shop All Transformers
Lochinvar
TRANSFORMER
Mfr # 100113157
Zoro # G710473597
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100113157
- Zoro # G710473597
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 6 in |
Details
Item - Transformer | Transformer |
Item | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- MARINCO 8215 Marinco 15A 125V 2P 3W Hosptial Grade Plug (8215)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EH03)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH14)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- SQUARE D Three Phase Transformer, 45 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN45T3H)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1SF41)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- Lochinvar Transformers