Shop All Transformers
Lochinvar
TRANSFORMER
Mfr # 100111550
Zoro # G110473876
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100111550
- Zoro # G110473876
- Country of Origin Unknown
- Category Transformers
Dimensions
Overall Depth | 5 in |
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-65)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (Y65G13-0)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ35)
- Lochinvar Transformers