Shop All Furnace and Heater Parts
Lochinvar
Motor, 115V, 1/4 HP, 3400 rpm
Mfr # FAN2714
Zoro # G0281517
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lochinvar
- Includes Inducer Fan Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # FAN2714
- Zoro # G0281517
- UPC # 703765985697
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Motor, 115V, 1/4 HP, 3400 rpm |
Fits Brand | Lochinvar |
Includes | Inducer Fan Assembly |
Description
Motor, 115V, 1/4 HP, 3400 rpm, Fits Brand Lochinvar, Includes Inducer Fan Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 1.5 to 3 Ton Thermostatic Expansion Valve Kit (H4TXV01)
- AIR HANDLER 40"x40 ft. Paint Collector Filter Roll, Paper (6B834)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- LOCHINVAR Ignitor with Gasket (100165929)
- LOCHINVAR Sensor (TST2032)
- LOCHINVAR Ignition Module (RLY3428)
- LOCHINVAR Manual Reset Limit Control ler (HLC2702)
- LOCHINVAR Burner (100135300)
- LOCHINVAR FLAME SENSOR, REAR, W/ GASKET (100279407)
- WATERWAY Waterway 3421221-1A 48-Frame Spa Pump (3421221-1A)
- Lochinvar Furnace and Heater Parts