Shop All Transformers
Lochinvar
IGNITION TRANSFORMER KIT
Mfr # 100271921
Zoro # G310473508
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lochinvar
- MFR # 100271921
- Zoro # G310473508
- Country of Origin United States
- Category Transformers
Dimensions
Overall Depth | 6 in |
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (3S1F)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T50D31)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 120V AC, 208/240/277/480V AC (TR150VA008)
- JEFFERSON ELECTRIC Transformer, 1.5 kVA, 120/240V, 240/480V (411-0081-000)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T75D2)
- Lochinvar Power Distribution