Shop All Gas Valves
Lochinvar
Gas Valve, Natural Gas, 1.8" WC, 3/4" Inlet Size
Mfr # 100172018
Zoro # G6451641
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Inlet Size 3/4"
- Outlet Size 3/4"
- Pressure Setting Range 1.8" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lochinvar
- MFR # 100172018
- Zoro # G6451641
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 1.8" WC |
Description
Gas Valves,,24V 1.8 In. Wc Nat 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4109F1210 80 Lb-In Fire Smoke (MS4109F121)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80)
- IMPERIAL MFG Boot Register Angle 2.25X12X 6 (GV0621-C)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- LOCHINVAR GasValve nat19245436C68-815 (100109897)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- LOCHINVAR Val3403 Valve, Gas (VAL3403)
- LOCHINVAR 1 in. GAS COCK (100300201)
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- ROBERTSHAW Gas Valve, Natural Gas (700-507)
- ARMSTRONG 60J92 65314900 24V 3/4" Step (60J92)
- Lochinvar Gas Valves