Shop All Electric Infrared Heater Accessories
Lochinvar
Element8.125" 120V 2500W Cu Htg Elem
Mfr # 100108954
Zoro # G7456823
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lochinvar
- MFR # 100108954
- Zoro # G7456823
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Details
Item | Element8.125" 120V 2500W Cu Htg Elem |
Description
Element8.125 In. 120V 2500W Cu Htg Elem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- BROAN Grille Knob (97011852)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- NU-CALGON Propylene Glycol, Blue, 5 gal. (4188-05)
- FOSTORIA Field Installed Cable Kit, 600AC (SO 8/4)
- SUNSTAR HEATING PRODUCTS SunStar Radiant Safety Screen For 100,000 To 120,000 BTU Ceramic Heaters (43876030)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- DENDESIGNS 1500W Infrared Shop Heater (DE1340689)
- RHEEM Element Wrench Marathon (PT49057)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- Lochinvar Electric Heater Accessories