Shop All Electric Infrared Heater Accessories
Lochinvar
Element8" 120V 1500W Cu Htg Element
Mfr # 100109061
Zoro # G7457167
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100109061
- Zoro # G7457167
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Details
Item | Element8" 120V 1500W Cu Htg Element |
Description
Element8 In. 120V 1500W Cu Htg Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 12" to 28-1/2" Pipes, Bk (SQ951BA)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T771)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- Lochinvar Electric Heaters & Accessories