Shop All Electric Infrared Heater Accessories
Lochinvar
Element10.75" 208V 4500W Cu Htg Elem
Mfr # 100109635
Zoro # G7456318
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lochinvar
- MFR # 100109635
- Zoro # G7456318
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Details
Item | Element10.75" 208V 4500W Cu Htg Elem |
Description
Element10.75 In. 208V 4500W Cu Htg Elem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Utility Exhaust Blower, 5HP, 3600 cfm (BI-13RMAW)
- SUPCO Thermostat Guard, BTGK (BTG-K)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-004)
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- BERKO MARLEY ENGINEERING PRODUCTS Element480V 20Kw Hor/Ver Unit Heater (HUHAA2048)
- FOSTORIA Field Installed Cable Kit, 600AC (SO 8/4)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- Lochinvar Electric Heaters & Accessories