Shop All Fuse Accessories
Lochinvar
5 AMP FUSE
Mfr # 100208232
Zoro # G610377964
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 5A
- Max. Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lochinvar
- MFR # 100208232
- Zoro # G610377964
- Country of Origin Mexico
- Category Fuse Accessories
Details
Amp Range | 5A |
Item | Fuse |
Max. Amps | 5A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- SQUARE D NQ Panelboard, line lug cover, LA/LH, IP2X (LALLC)
- SQUARE D Fuse Puller, 3 PK (9070FP1)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- Lochinvar Fuse Accessories