Shop All Keyless Access Control Locks
Locdown
Wireless Prox/Keypad w/Netpanel
Mfr # NETPSKPAK US26D
Zoro # G4675535
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 5,000
- Access Type Keypad and Proximity Card Reader
- For Use With PIN/ID Card Control Programmable Locks
- Number of Keys 0
- Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # NETPSKPAK US26D
- Zoro # G4675535
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Overall Width | 2 3/4 in |
Overall Depth | 1 7/8 in |
Details
Item | Keyless Access Control Keypad |
Max. User Codes | 5,000 |
Access Type | Keypad and Proximity Card Reader |
For Use With | PIN/ID Card Control Programmable Locks |
Number of Keys | 0 |
Finish | Chrome-Plated |
Event Audit Trail | 35,000 |
Weather Resistant | Yes |
Standards | UL listed |
Interface | Wiegand |
Voltage | 12V |
Includes | 4 Ah/12V Rechargeable Backup Battery, Onboard Bidirectional Radio, Plug-In AC Transformer |
Features | Inputs for a Remote Release Button or Sensor, Inputs for Door Position Contact to Indicate the Status of the Door, Open or Closed, Inputs Supporting Two of any Combination of NETDK or NETPDK Keypads, Plus up to Two Wiegand Devices, Onboard Bi-Directional Network Radio, Two Form C Relays |
User Codes - Maximum | 5,000 |
Compatible Product Type | PIN/ID Card Control Programmable Locks |
Description
Keyless Access Control Keypad, Access Type Keypad and Proximity Card Reader, Interface Wiegand, Finish Chrome-Plated, Number of Keys 0, Event Audit Trail 35,000, Max. User Codes 5,000, Standards UL listed, Weather Resistant Yes, For Use With PIN/ID Card Control Programmable Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 9-1/4" Metal Shelf Rail (RAIL-9-PC)
- ZORO SELECT Paddle Latch, Nonlock, Black Powder Coated (1XPC1)
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel (70G32D)
- KOOVA 5 All-Purpose Spray Bottle Holder (KV-SPRAYB-5)
- LOCDOWN Wireless Control Panel (NETWORXPANEL)
- LOCDOWN Wireless Keypad, 5000 User Code (NETPDK US26D)
- LOCDOWN Wireless Networx Keypad w/Netpanel (NETDKPAK US26D)
- KABA Pushbutton Deadbolt, Satin Chrome (904-26D)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Left (EC950-H-BL)
- LIFTMASTER Loop Detector, Plug In, Black (LOOPDETLM)
- Locdown Door Locks and Deadbolts