Shop All Keyless Access Control Locks
Locdown
Wireless Keypad, 5000 User Code
Mfr # NETPDK US26D
Zoro # G4691784
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Net
- Max. User Codes 5,000
- Access Type Keypad and Proximity Card Reader
- For Use With PIN/ID Card Control Programmable Locks
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # NETPDK US26D
- Zoro # G4691784
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Details
Item | Wireless Keypad |
Series | Net |
Max. User Codes | 5,000 |
Access Type | Keypad and Proximity Card Reader |
For Use With | PIN/ID Card Control Programmable Locks |
Number of Keys | 0 |
Finish | Brushed Chrome |
Power Required | 12 to 24V AC/DC |
Standards | UL listed |
Weather Resistant | Yes |
Description
Wireless Keypad, Access Type Keypad and Proximity Card Reader, Finish Brushed Chrome, Series NET, Number of Keys 0, Power Required 12 to 24V AC/DC, Max. User Codes 5,000, Standards UL Listed, Weather Resistant Yes, For Use With PIN/ID Card Control Programmable Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 330, PK50 (ZUSAH70330)
- HILLMAN 5/16X4 CHROME T-HNDLE W/KEY (852135)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- PRIME-LINE Texas Security Bolt, Stamped Steel Construction, White Painted Finish Single Pack (U 9493)
- LOCDOWN Wireless Control Panel (NETWORXPANEL)
- LOCDOWN Wireless Prox/Keypad w/Netpanel (NETPSKPAK US26D)
- LOCDOWN Wireless Keypad, 5000 User Code (NETDK US26D)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- ALARM LOCK AlarmLock: ALARMED PANIC LOCKS PADDLE 28 - SILVER (ALL-250XUS28)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- COMPX REGULATOR Electronic Keyless Lock, Nonhand, 1.437in (REG-S-V-5)
- Locdown Door Locks and Deadbolts