Shop All Exit Devices
Locdown
Electronic Lock, Satin Chrome, 12 Button
Mfr # ETDLNS1G/26DV99
Zoro # G4541476
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ETDLN
- Finish Satin Chrome
- Battery Life 100,000 Cycles
- Handle Type Lever
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # ETDLNS1G/26DV99
- Zoro # G4541476
- Country of Origin Dominican Republic
- Category Exit Devices
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Von Duprin Exit Devices, Lock Material Zinc Alloy, Finish Satin Chrome, Series ETDLN, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000, ADA Compliant Yes, Grade 1, Standards UL Listed, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Strike 86087US4 (86087US4)
- HONCOMPANY HON, ARMLESS FOOT PULL, 5 X 3.75 X 1.5, BLACK, 5PK (FTPULL5P6P)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Dark Bronze Painted (8916 AF89P 695)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- ADAMS RITE AdamsRite: 8800 Series Rim Exit Device 36 335, Aluminum Doors 36 Inch Black Anodized (ADR-8803-36)
- Locdown Door Exit Devices