Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # PDL3500CRR US26D
Zoro # G0843105
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series PDL3000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # PDL3500CRR US26D
- Zoro # G0843105
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 1/4 in |
Outside Height | 8 in |
Outside Depth | 2 9/16 in |
Inside Width | 3 1/4 in |
Inside Height | 8 1/4 in |
Latch Length | 1/2 in |
Inside Depth | 1 11/16 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series PDL3000, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Right, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Yellow Plastic Chain 1.5"(#6, 38 mm)x25 (30002-25)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- HIGH 5 HOOKS High 5 Hook, Single, Orange (INT H5H-S)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020S-26D-41)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- SIMPLEX Kaba LR1011-05 Pushbutton Lock - RH & RHR Doors Antique Brass (KABA-LR1011-05-41)
- Locdown Keyless Entry Door Handles