Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # PDL3500CRL US26D
Zoro # G1270631
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series PDL3000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # PDL3500CRL US26D
- Zoro # G1270631
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 3 1/4 in |
Outside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Height | 8 in |
Outside Depth | 2 9/16 in |
Inside Depth | 1 11/16 in |
Inside Height | 8 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series PDL3000, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Left, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4FCN9)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P NRP)
- LCN Security Track Closer, Silver, Alum, 1in. L (2210-3034)
- TEACHER CREATED RESOURCES Magnetic Hooks, 1" diameter, 2 Hooks, PK2 (20787)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- Locdown Keyless Entry Door Handles