Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # PDL3000 US26D
Zoro # G2757973
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series PDL3000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # PDL3000 US26D
- Zoro # G2757973
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 2 9/16 in |
Inside Depth | 1 11/16 in |
Outside Height | 8 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Width | 3 1/4 in |
Inside Height | 8 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series PDL3000, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Ives Architectural Hardware (FB31P-12-MD US32)
- IVES Ball Bearing Butt Hinge, 5" x 5", 652, Heavy (5BB1HW 5.0X5.0 652)
- CHAMBERLAIN Chain Drive Kit 10Ft (7710CB-P)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 CAM619ACC)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021C-26D-41 (LR1021C-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- KABA Kaba: Eplex Narrow Stile Lever Trim For Mortise Deadbolt, Schlage "C" Keyway (KABA-E3766MSNL62641)
- Locdown Keyless Entry Door Handles