Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL6500CRR US26D
Zoro # G4668666
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options 1-3/8 in Mortise Cylinder
- Series DL6500
- Handle Type Lever
- Max. User Codes 5000
- Backset 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # DL6500CRR US26D
- Zoro # G4668666
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Details
Item | Electronic Keyless Lock |
Key Override Options | 1-3/8 in Mortise Cylinder |
Series | DL6500 |
Handle Type | Lever |
Max. User Codes | 5000 |
Backset | 2-3/4 in |
Door Thickness | 1-3/8 in to 1-7/8 in |
Electrical/Mechanical | Electrical |
Function | Entry with Key Override |
Access Method | Keypad |
Mounting Style | Mortise |
Lock Material | Zinc Alloy |
Number of Keys | 0 |
Finish | Satin Chrome |
Keypad | y |
Hand | Right |
Power Source | Battery |
Standards | UL listed |
Weather Resistant | Yes |
Battery Life | 5 yr |
Ligature Resistant | No |
Type | Keypad Control |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL6500, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options 1-3/8 in Mortise Cylinder, Hand Right, Power Source Battery, Battery Life 5 yr, Max. User Codes 5000, Standards UL Listed, Weather Resistant Yes, Electrical, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Country White Smooth Surface-mount Ceiling Plank, 96PK (WP02cw-96)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 17/32 in (1XTA5)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock, CO100CY70KPATH626LR (CO100CY70KPATH626LR)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- Locdown Door Lever Locksets