Locdown

Electronic Lock, Brushed Chrome, 12 Button


product price: $1,161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Key Override Options Small Format Interchangeable Core
  • Series DL6100
  • Handle Type Lever
  • Max. User Codes 5000
  • Backset 2-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL6100, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Power Source (4) C Batteries, Battery Life 5 yr, Max. User Codes 5000, Grade 1, Standards UL Listed, Weather Resistant Yes, Electrical, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.