Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL4100IC US26D
Zoro # G2187771
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Small Format Interchangeable Core
- Series DL4100
- Handle Type Lever
- Max. User Codes 2000
- Backset 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # DL4100IC US26D
- Zoro # G2187771
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 1 11/16 in |
Inside Height | 8 1/4 in |
Inside Width | 1/4 in |
Outside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Depth | 1 7/8 in |
Outside Height | 8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL4100, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 1 7/8 in, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Tustin Lever Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish (740TNL-15S)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- HAGER Aluminum Push 127S28 (127S28)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- ALARM LOCK AlarmLock: DL2700 Trilogy Alarm Lock Keypad Lever (ALL-DL2700-26D)
- SIMPLEX Push Button Lock, Entry, Key Override (5021CWL-26D-41)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Chrme (5021XKWL-026-41)
- Locdown Door Locks and Deadbolts