Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL4100 US26D
Zoro # G1033794
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series DL4100
- Handle Type Lever
- Backset 2 3/4 in
- Max. User Codes 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # DL4100 US26D
- Zoro # G1033794
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 1 11/16 in |
Outside Depth | 1 7/8 in |
Inside Width | 1/4 in |
Outside Height | 8 in |
Latch Length | 1/2 in |
Inside Height | 8 1/4 in |
Outside Width | 3 1/4 in |
Overall Height | 8 in |
Overall Width | 3 1/4 in |
Overall Depth | 1 7/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL4100, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 1 7/8 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic (8916-DS-FC-SN1-689)
- SCHLAGE COMMERCIAL Parts M540056 (M540056)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB620-NR 626 LC (AU-NTB620-NR 626 LC)
- Locdown Door Lever Locksets