Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL3500CRL US26D
Zoro # G2830843
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series DL3500
- Handle Type Lever
- Max. User Codes 300
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # DL3500CRL US26D
- Zoro # G2830843
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Outside Height | 11 in |
Outside Width | 3 in |
Outside Depth | 3 in |
Overall Height | 11 in |
Overall Width | 3 in |
Overall Depth | 3 in |
Description
Electronic Keyless Lock, Function Classroom with Key Override, Access Method Proximity, Mounting Style Mortise, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL3500, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Key Override Options Standard SC1 Keyway, Hand Left, Outside Height 11 in, Outside Width 3 in, Outside Depth 3 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 75,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Keys for Charging Carts 985748, 251761, 987877, 987878, 670051, 670052, Set of 2 (RP9017)
- ONWARD 3 in 76 mm HeavyDuty Handrail Bracket, White (2281WV)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-545)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL4100 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles, Code Free Option and (CDL-CL415-SS)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- Locdown Door Lever Locksets