Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL3200IC US26D
Zoro # G2175056
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Small Format Interchangeable Core
- Series DL3200
- Handle Type Lever
- Max. User Codes 2000
- Backset 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # DL3200IC US26D
- Zoro # G2175056
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 1/4 in |
Inside Depth | 1 11/16 in |
Inside Width | 3 1/4 in |
Inside Height | 8 1/4 in |
Outside Height | 8 in |
Description
Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL3200, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Small Format Interchangeable Core, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1007AF)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0260)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- KABA E-PLEX Electronic Locks, 5000, 8-7/8 in. H (E5710BWL-626-41)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- Locdown Keyless Entry Door Handles