Shop All Keyless Entry Door Handles
Locdown
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL3200 US26D
Zoro # G1364395
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series DL3200
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locdown
- MFR # DL3200 US26D
- Zoro # G1364395
- Country of Origin Dominican Republic
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 1 11/16 in |
Inside Height | 8 1/4 in |
Inside Width | 3 1/4 in |
Outside Width | 3 1/4 in |
Outside Height | 8 in |
Description
Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL3200, Handle Type Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000, Fire Rating 3 hr, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA408)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000 US26D)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRL US26D)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- MARKS Marks: i-Qwik Lite Cylindrical Lockset - Black Powder Coat w / 26D Lever (MRK-IQ1LITE/19)
- KABA Simplex Lever Lock, 2-3/4" Backset, 1/2" Throw Latch, 6/7-Pin SFIC Prep, Less Core, Satin Chro (KABA-5021BWL26D41)
- Locdown Keyless Entry Door Handles