Shop All Pegboards
Triton Products
(2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System
Mfr # LB18-BKKit
Zoro # G5757757
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 9/16 in.
- Overall Height 36 in
- Load Capacity 700 lbs.
- Panel Hole Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LB18-BKKit
- Zoro # G5757757
- UPC # 819175005402
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in |
Overall Depth | 9/16 in. |
Overall Height | 36 in |
Panel Hole Size | 3/8 in. |
Swing Radius | 0 |
Hole Size | 3/8" |
Height | 36" |
Width | 18" |
Panel (H x W) | 36" x 18" |
Peg Hole Size | 3/8 in |
Bin Height | 1 3/4 in |
Bin Width | 7/8 in |
Bin Depth | 3 5/8 in |
Description
Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 250 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 4 sq ft, Swing Radius 0, Number of Usable Sides 1, Bin Depth 3 5/8 in, Bin Height 1 3/4 in, Bin Width 7/8 in, Number of Bins 2, Number of Hooks 28, Number of Panels 2, 500 lb Whole Unit Load Capacity, Black, Epoxy Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 18x48 (3F1848CH)
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- AKRO-MILS Gray Steel Bin Rail (30148)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-CK)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB1-W)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D Black ABS Textured Pegboard with 1/4 In. Hole Size (DB-96BLK)
- TRITON PRODUCTS 50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black ABS Textured Finish DuraBoard Pegboards (F1-DBK)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- Triton Products Pegboards