Shop All Flexible Hose Systems
Loc-Line
Y Fitting, Acid Resistant, 1/4 In, PK2
Mfr # 45408
Zoro # G2858712
original price:
$9.29
9% off
new price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 in Loc-Line Systems
- Product Type Y Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 45408
- Zoro # G2858712
- UPC # 662633454089
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Diameter | 1/4 in |
Overall Height | 1 in |
Overall Width | 1 1/8 in |
Details
Item | Flex Hose Y Fitting |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Y Fitting |
Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Description
Flex Hose Y Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 1/8 in, Overall Height 1 in, Material Polyester, Includes -, For Use With 1/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (008-10601)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- ENERPAC RC2510K, KIT (RC2510K)
- LOC-LINE Flare Nozzle, 2 1/2In, PK20 (59871)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- LOC-LINE Double Socket, Gray, 1/4", PK20 (49429-G)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- LOC-LINE Flex Hose Extended Element Kit (41475)
- Loc-Line Flexible Hose Systems