Shop All Flexible Hose Systems
Loc-Line
Y Fitting, 3/4In, PK20
Mfr # 69551
Zoro # G8470551
product price: $64.55
/pk 20, $3.23/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Loc-Line Systems
- Product Type Y Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69551
- Zoro # G8470551
- UPC # 662633695512
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Overall Height | 1 7/8 in |
Overall Width | 2 3/8 in |
Connection Diameter | 3/4 in |
Details
Item | Y Fitting |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Y Fitting |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Y Fitting, Connection Diameter 3/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 2 3/8 in, Overall Height 1 7/8 in, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121412)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- CHICAGO PNEUMATIC Pad Vs Hook Loop, For Mfr. No.CP3510 (8940166666)
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 (52PA05)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- LOC-LINE Acid Resist Flare Nozzle, 1In, PK20 (46427)
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- Loc-Line Flexible Hose Systems