Shop All Flexible Hose Systems
Loc-Line
Y Fitting, 1/2In, PK20
Mfr # 59868
Zoro # G504390499
product price: $51.39
/pk 20, $2.57/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Product Type Y Fitting
- For Use With 1/2 in Loc-Line Systems
- Max. Pressure (PSI) 20-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59868
- Zoro # G504390499
- UPC # 662633598684
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Width | 1 7/8 in |
Overall Height | 1 3/4 in |
Connection Diameter | 1/2 in |
Details
Item | Y Fitting |
Material of Construction | Acetal Copolymer |
Product Type | Y Fitting |
For Use With | 1/2 in Loc-Line Systems |
Max. Pressure (PSI) | 20-30 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Y Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 7/8 in, Overall Height 1 3/4 in, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN 3/4IN 300PSI NPT PNEUMATIC REGULATOR (602012)
- PARKER Valve, Directional (D3W009CNYK5)
- GENTEQ Motor Mounting Base (GA476)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJDA032A)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- LOC-LINE Vacuum Hose PVC Adapter (81206)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LOC-LINE Flat Slot 60 Nozzle, 1/4In, PK20 (49452)
- Loc-Line Flexible Hose Systems