Shop All Flexible Hose Systems
Loc-Line
Valve, Pk2
Mfr # 32093
Zoro # G0909921
product price: $12.95
/pk 2, $6.48/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (2) Female NPT Valves
- Product Type Shutoff Valve
- Non-Threaded Connection Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 32093
- Zoro # G0909921
- UPC # 662633320933
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Connection Thread Size | 1/2" |
Details
Item | Female NPT Valve |
Material of Construction | Acetal Copolymer |
Includes | (2) Female NPT Valves |
Product Type | Shutoff Valve |
Connection Thread Type | NPT |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Thread Gender | Female |
Material | Acetal |
Description
Female NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size 1/2 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (2) Female NPT Valves, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6307ZZC3)
- LOC-LINE Double Socket, Gray, 1/2", PK20 (59872-G)
- LOC-LINE Flex Hose Flare Nut Adapter, 3/8 In, PK4 (41412)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- LOC-LINE 15mm Lathe Adapter Kit (40476)
- LOC-LINE Flat Slot 60 Nozzle, Gray, 1/4", PK20 (49452-G)
- LOC-LINE Magnetic Base (51846)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- Loc-Line Flexible Hose Systems