Shop All Flexible Hose Systems
Loc-Line
Valve, Pk2
Mfr # 21193
Zoro # G2339294
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes (2) Female NPT Valves
- Product Type Shutoff Valve
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 21193
- Zoro # G2339294
- UPC # 662633211934
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Connection Thread Size | 1/4" |
Details
Item | Female NPT Valve |
Material of Construction | Acetal Copolymer |
Includes | (2) Female NPT Valves |
Product Type | Shutoff Valve |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Thread Type | NPT |
Connection Type | Threaded |
Material | Acetal |
Connection Thread Gender | Female |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Female NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (2) Female NPT Valves, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK521)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 3 (6211472650)
- RUBBERWORX 6" X 50FT 65 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL600X50CEA)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 (49484-G)
- LOC-LINE Hose, Gray, 1/4", 50ft., Coil (49421-G)
- Loc-Line Flexible Hose Systems