Shop All Flexible Hose Systems
Loc-Line
Vacuum Hose Round Nozzle
Mfr # 81203
Zoro # G304390170
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Size 4-1/2 in
- Product Type Round Nozzle
- For Use With 2.5 in Loc-Line System, Loc-Line Vacuum Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81203
- Zoro # G304390170
- UPC # 662633812032
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 4-1/2 in |
Hole Diameter | 2.53 in |
Non-Threaded Connection Diameter | 2 1/2 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
Product Type | Round Nozzle |
For Use With | 2.5 in Loc-Line System, Loc-Line Vacuum Hose |
Includes | Round Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 2.53 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes Round Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Open, #208W (208W)
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-250 SST)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- LOC-LINE Shield Mounting Elbow, Black, 3/4", PK20 (69561-BLK)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- Loc-Line Flexible Hose Systems