Shop All Flexible Hose Systems
Loc-Line
Vacuum Hose Rectangular Nozzle
Mfr # 81204
Zoro # G304390361
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Includes Rectangular Nozzle
- For Use With 2.5 in Loc-Line System, Loc-Line Vacuum Hose
- Size 6 in x 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 81204
- Zoro # G304390361
- UPC # 662633812049
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 6 in x 3 1/2 in |
Hole Diameter | 2.53 in |
Non-Threaded Connection Diameter | 2 1/2 in |
Details
Item | Rectangular Nozzle |
Material of Construction | Acetal Copolymer |
Includes | Rectangular Nozzle |
For Use With | 2.5 in Loc-Line System, Loc-Line Vacuum Hose |
Product Type | Rectangular Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Rectangular Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Rectangular Nozzle, Hole Diameter 2.53 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes Rectangular Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 6600 Series (6610-6-6)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- NTN NTN 6202Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Single Shielded (6202Z)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- Loc-Line Flexible Hose Systems