Shop All Flexible Hose Systems
Loc-Line
Vacuum Hose PVC Adapter
Mfr # 81206
Zoro # G904390174
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 3 in Schedule 30 (DWV) Pipe
- Product Type Hose Adapter
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81206
- Zoro # G904390174
- UPC # 662633812063
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 3 in |
End 1 Non-Threaded Diameter | 3 in |
Details
Item | Vacuum Hose PVC Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 3 in Schedule 30 (DWV) Pipe |
Product Type | Hose Adapter |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | PVC |
Description
Vacuum Hose PVC Adapter, End 1 Non-Threaded Diameter 3 in, End 2 Thread Size Not Applicable, Product Type Hose Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material PVC, For Use With 3 in Schedule 30 (DWV) Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD (110308)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- BANDO H Timing Belt, 270H050G (270H050G)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- LOC-LINE Magnetic Base (51846)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- LOC-LINE Double Socket, Gray, 1/2", PK20 (59872-G)
- LOC-LINE Round Nozzle, 1/2" System, Black, 1/4", PK50 (59866-BLK)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- Loc-Line Flexible Hose Systems