Shop All Flexible Hose Systems
This Product is Discontinued
Loc-Line
Vacuum Hose PVC Adapter (Discontinued)
Mfr # 81206
Zoro # G2645124
This Product is Discontinued
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81206
- Zoro # G2645124
- UPC # 662633812063
- Country of Origin Unknown
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 3 in |
Details
Item | Vacuum Hose PVC Adapter |
Material of Construction | Acetal Copolymer |
For Use With | Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications |
Description
Loc-LineĀ Vacuum Hose, 3 inch Loc-Line PVC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.