Shop All Flexible Hose Systems
Loc-Line
Vac Hose Tapered Oval Nozzle, Anti Static
Mfr # 81305as
Zoro # G3384665
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Type Antistatic
- For Use With Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
- Includes Anti-Static Oval Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81305as
- Zoro # G3384665
- UPC # 662633813053
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Non-Threaded Connection Diameter | 2 1/2 in |
Hole Diameter | 2.5 in |
Details
Item | Tapered Oval Nozzle |
Material of Construction | Acetal Copolymer |
Type | Antistatic |
For Use With | Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications |
Includes | Anti-Static Oval Nozzle |
Product Type | Tapered Oval Nozzle |
Tip Material | Acetal Copolymer |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Black |
Body Material | Acetal Copolymer |
Description
Tapered Oval Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Tapered Oval Nozzle, Hole Diameter 2.5 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal Copolymer, Reach Not Applicable, Body Material Acetal Copolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Fluid Reservoir (HVBS7MW-66N)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H100 (390H100G)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- LOC-LINE Manifold Kit (40463)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE 90 Degree Round Nozzle, 1/8In, PK20 (49440)
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- Loc-Line Flexible Hose Systems