Shop All Flexible Hose Systems
Loc-Line
Vac Hose Tapered Oval Nozzle
Mfr # 81205
Zoro # G104390219
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 2.5 in Loc-Line System, Loc-Line Vacuum Hose
- Includes Oval Nozzle
- Product Type Tapered Oval Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 81205
- Zoro # G104390219
- UPC # 662633812056
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Non-Threaded Connection Diameter | 2 1/2 in |
Hole Diameter | 2.5 in |
Details
Item | Tapered Oval Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 2.5 in Loc-Line System, Loc-Line Vacuum Hose |
Includes | Oval Nozzle |
Product Type | Tapered Oval Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Color | Orange |
Description
Tapered Oval Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Tapered Oval Nozzle, Hole Diameter 2.5 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes Oval Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (43312)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49495)
- LOC-LINE Flat Slot 40 Nozzle, 1/4In, PK20 (49451)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- LOC-LINE Vacuum Hose Slide Valve (81208)
- Loc-Line Flexible Hose Systems