Shop All Flexible Hose Systems
Loc-Line
Vac Hose Segment Pack, 2 1/2 Dia, PK180
Mfr # 89220
Zoro # G2773635
original price:
$230.45
6% off
new price: $214.99
/pk 180, $1.19/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 2 1/2 in Vacuum Hose
- Product Type Hose Segments
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89220
- Zoro # G2773635
- UPC # 662633892201
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Pre-Assembled Segment Length | 1 ft |
Hose Length - Maximum | 1 ft |
Connection Diameter | 2 1/2 in |
Details
Item | Vacuum Hose Segment Pack |
Material of Construction | Acetal Copolymer |
For Use With | 2 1/2 in Vacuum Hose |
Product Type | Hose Segments |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal Copolymer |
Description
Vacuum Hose Segment Pack, Connection Diameter 2 1/2 in, Pre-Assembled Segment Length 1 ft, Hose Length - Maximum 1 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes -, For Use With 2 1/2 in Vacuum Hose, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In (QSSS 1/2 L 60)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 10:1 (MI-10-CE)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- LOC-LINE BSPT Connector, 3/4In, PK4 (61509)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- LOC-LINE Flex Hose Adapter, 1/4 In to 1/8 In, PK4 (41411)
- Loc-Line Flexible Hose Systems