Shop All Flexible Hose Systems
Loc-Line
Thin Wall PVC Adapter, 3In, PK10
Mfr # 89226
Zoro # G804390533
product price: $39.55
/pk 10, $3.95/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction PVC
- Max. Pressure (PSI) 9-12
- For Use With 3 in Schedule 30 (DWV) Pipe
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89226
- Zoro # G804390533
- UPC # 662633892263
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | Fits 3 in Thin Walled Drain Pipe Externally |
End 1 Non-Threaded Diameter | 3 in |
Details
Item | PVC Adapter |
Material of Construction | PVC |
Max. Pressure (PSI) | 9-12 |
For Use With | 3 in Schedule 30 (DWV) Pipe |
Product Type | Adapter |
Material | PVC |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
PVC Adapter, End 1 Non-Threaded Diameter 3 in, End 2 Thread Size Not Applicable, Product Type Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material PVC, For Use With 3 in Schedule 30 (DWV) Pipe, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- GATES Hi-Power II Belts, C62 (C62)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- Loc-Line Flexible Hose Systems