Shop All Flexible Hose Systems
Loc-Line
Tapered Oval Nozzle, 2 1/2In, PK10
Mfr # 89325AS
Zoro # G8212687
product price: $50.39
/pk 10, $5.04/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Type Antistatic
- Max. Pressure (PSI) 9-12
- For Use With 2-1/2 in Vacuum Hose Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89325AS
- Zoro # G8212687
- UPC # 662633893253
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 1.42 x .7 Oval Opening |
Non-Threaded Connection Diameter | 2 1/2 in |
Hole Diameter | 2.5 in |
Details
Item | Tapered Oval Nozzle |
Material of Construction | Acetal Copolymer |
Type | Antistatic |
Max. Pressure (PSI) | 9-12 |
For Use With | 2-1/2 in Vacuum Hose Systems |
Includes | (10) Anti-Static Oval Nozzles |
Product Type | Tapered Oval Nozzle |
Color | Black |
Body Material | Acetal Copolymer |
Tip Material | Acetal Copolymer |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Tapered Oval Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Tapered Oval Nozzle, Hole Diameter 2.5 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal Copolymer, Reach Not Applicable, Body Material Acetal Copolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/BX85 Banded Cogged V-Belt, 88" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX85)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- ARO Coil Connector, 24 Vdc (CHL-024)
- LOC-LINE Element Clamp, Black, 1/2", PK20 (59884-BLK)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Nozzle, CT Style, 0.062in.dia, PK2 (72010)
- LOC-LINE Male NPT Valve, PK10 (39852)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- LOC-LINE Nozzle Kit, 0.160" Hole dia. (42400)
- Loc-Line Flexible Hose Systems