Shop All Flexible Hose Systems
Loc-Line
Tapered Oval Nozzle, 2 1/2In, PK10
Mfr # 89225
Zoro # G404390223
product price: $48.39
/pk 10, $4.84/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Includes (10) Oval Nozzles
- For Use With 2.5 in Loc-Line System, Loc-Line Vacuum Hose
- Max. Pressure (PSI) 9-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89225
- Zoro # G404390223
- UPC # 662633892256
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 1.42 x .7 Oval Opening |
Non-Threaded Connection Diameter | 2 1/2 in |
Hole Diameter | 2.5 in |
Details
Item | Tapered Oval Nozzle |
Material of Construction | Acetal Copolymer |
Includes | (10) Oval Nozzles |
For Use With | 2.5 in Loc-Line System, Loc-Line Vacuum Hose |
Max. Pressure (PSI) | 9-12 |
Product Type | Tapered Oval Nozzle |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Tapered Oval Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Product Type Tapered Oval Nozzle, Hole Diameter 2.5 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (10) Oval Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - 2M, 12 x 120mm PL, T60 (120-2M-12)
- MEGADYNE MULTI BANDED V-BELTS RB97 4 RIBS PER BELT (4/B97)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE BSPT Connector, 3/8 In, PK4 (51826)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK10 (49487)
- LOC-LINE T Fitting, Black, 1/2", PK20 (59875-BLK)
- Loc-Line Flexible Hose Systems