Shop All Flexible Hose Systems
Loc-Line
T Fitting, 1/2In, PK20
Mfr # 59875
Zoro # G8313672
product price: $56.79
/pk 20, $2.84/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
- Product Type T Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59875
- Zoro # G8313672
- UPC # 662633598752
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Diameter | 1/2 in |
Mounting Hole Diameter | 1/8 in |
Overall Height | 1 3/4 in |
Overall Width | 1 7/8 in |
Details
Item | T Fitting |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | T Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Description
T Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 7/8 in, Overall Height 1 3/4 in, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. (FOODSAFE SYNGEL FG-750)
- KURIYAMA 3" Spiral Double Bolt Clamp, Clockwise (SDBCR-3)
- DYNABRADE Housing for Model 52212 (01583)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- LOC-LINE 50 Ft. Coil Hose, 1/4 Inch (49421)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- LOC-LINE Flex Hose Flare Nut Adapter, 3/8 In, PK4 (41412)
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- LOC-LINE Round Nozzle, Black, 1/8", PK50 (49423-BLK)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- Loc-Line Flexible Hose Systems