Shop All Flexible Hose Systems
Loc-Line
System Adapter, 3/4 to 1/2In, PK20
Mfr # 69548
Zoro # G7864403
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Type Reducer
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 69548
- Zoro # G7864403
- UPC # 662633695482
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
End 1 Non-Threaded Diameter | 3/4 in |
End 2 Non-Threaded Diameter | 1/2 in |
Details
Item | System Adapter |
Material of Construction | Acetal Copolymer |
Type | Reducer |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Reducer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Pressure Rating - Maximum | 40 psi |
Description
System Adapter, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter 1/2 in, End 2 Thread Size Not Applicable, Product Type Reducer, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Filter Regulator NPT (N204-D00TF)
- DEUBLIN Union 5/8-18 Unf RH .655 Plt (1116-090-064)
- D&D 1077mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1077)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- LOC-LINE End Caps, 1/4-Pk4 (41480)
- LOC-LINE T Fitting, Black, 1/2", PK20 (59875-BLK)
- LOC-LINE T Fitting, Black, 1/4", PK20 (49436-BLK)
- LOC-LINE Flare Nozzle, Gray, 1", PK20 (49427-G)
- LOC-LINE BSPT Connector, 3/8In, PK50 (59876)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- LOC-LINE Male NPT Valve, Gray, 1/4", PK10 (29452-G)
- Loc-Line Flexible Hose Systems