Shop All Flexible Hose Systems
Loc-Line
Swivel Nozzle 75, PK2
Mfr # 51845
Zoro # G1426661
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type 2 1/2 in Wide
- For Use With 1/2 in Loc-Line System
- Product Type Swivel Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51845
- Zoro # G1426661
- UPC # 662633518453
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.08 in |
Details
Item | Swivel Nozzle |
Material of Construction | Acetal Copolymer |
Type | 2 1/2 in Wide |
For Use With | 1/2 in Loc-Line System |
Product Type | Swivel Nozzle |
Body Material | Acetal |
Color | Orange |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Swivel Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q10L14 TIGEAR-2 REDUCER (20Q10L14 TIGEAR-2 REDUCER)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 680mm PL, T85 (200-S8M-680)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- LOC-LINE 50 Ft. Coil Hose, 1/4 Inch (49421)
- LOC-LINE Nozzle Rama Pack (41490)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE Extended Elbow Kit, 1/4In (40472)
- LOC-LINE Modular Manifold (21199)
- Loc-Line Flexible Hose Systems