Shop All Flexible Hose Systems
Loc-Line
Swivel Nozzle 75, PK2
Mfr # 41488
Zoro # G1711491
product price: $10.25
/pk 2, $5.13/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 2 1/2 in Wide
- For Use With 1/4 in Loc-Line Systems
- Size 0.075 in Hole Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41488
- Zoro # G1711491
- UPC # 662633414885
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 0.075 in Hole Diameter |
Hole Diameter | 0.08 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Swivel Nozzle |
Material of Construction | Acetal Copolymer |
Type | 2 1/2 in Wide |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Swivel Nozzle |
Body Material | Acetal |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Description
Swivel Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00512ET3ECT215T-W22)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- SUPCO Cast Unit Bearing Motor, 50W, 230V, CCW (SM504)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89224)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE 90 Degree Nozzle, 3/8In, PK20 (59879)
- Loc-Line Flexible Hose Systems