Shop All Flexible Hose Systems
Loc-Line
Straight Flow Nozzle, PK2
Mfr # 51848
Zoro # G1993616
original price:
$9.90
21% off
new price: $7.79
/pk 2, $3.90/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type 1 5/8 in Wide
- For Use With 1/2 in Loc-Line System
- Product Type Straight Flow Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51848
- Zoro # G1993616
- UPC # 662633518484
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Straight Flow Nozzle |
Material of Construction | Acetal Copolymer |
Type | 1 5/8 in Wide |
For Use With | 1/2 in Loc-Line System |
Product Type | Straight Flow Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Acetal |
Color | Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Straight Flow Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Straight Flow Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90VDC, 5.5A (130LC100)
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- LOC-LINE Valve, Pk2 (32093)
- LOC-LINE Flex Hose Flare Nozzle, 1/4 In, PK2 (45407)
- LOC-LINE Round Nozzle, Black, 5/8", PK50 (69543-BLK)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- Loc-Line Flexible Hose Systems